Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Conduit Bender Head, 3/4 EMT, 1/2 Rigid

  • Mfr # 961

  • Zoro # G4361086


product price: $41.79
/ea

Key Features

Application
Conduit Bending
Centerline Bend Radius
4 3/4 in
Construction
Heat Treated Aluminum
Pedal
Foot
Rigid/IMC Size
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
961
Zoro #
G4361086
UPC #
032076055523
Country of Origin
China

Dimensions

Centerline Bend Radius
4 3/4 in
Rigid/IMC Size
1/2 in
EMT Size
3/4 in
Rigid/IMC Conduit Size
1/2 in
EMT Conduit Size - Aluminum and Galvanized Steel
3/4 in

Details

Item
Conduit Bender Head
Application
Conduit Bending
Construction
Heat Treated Aluminum
Pedal
Foot
Type
Handle Not Included
Markings
Standard 30 Deg. Bend When Handle Is Straight Up With Embossed Sight Lines For 10, 22, 30, 45, 60 And 90 Deg.
Compatible with Manufacturer Model Number
BH-75
Compatible with Product Type
Bender Handle
Compatible with Brand
Benfield
Material
Aluminum
Accessory Type
Hand Bender Head
Features
Bend-Back Channel, Embossed Sight Lines for 10 Degrees , 22 Degrees , 30 Degrees , 45 Degrees , 60 Degrees and 90 Degrees , Head Only - Fits Handle Number BH-75, Industry Standard Markings, Vise-Mate Holds Conduit While Cutting or Reaming
Compatible Manufacturer Part Number
BH-75
Compatible Manufacturer Model Number
BH-75
For Use With Mfr. Model Number
BH-75
Compatible with Manufacturer Model No.
BH-75
Compatible with Mfr. Model No.
BH-75
For Use with Mfr Model Number
BH-75
Compatible Pump Manufacturer Part Number
BH-75
Compatible Mfr. Model Number
BH-75

Description

This Gardner Bender 961 Conduit Bender Head is the perfect tool for bending conduit. It is made of heat-treated aluminum and can handle EMT and Rigid/IMC sizes. The bend radius measures 4 3/4 in., making it easy to get into tight spaces. Made with a foot pedal, this hand bender has an application as a conduit bender. You can count on the solid construction of this aluminum bender head, which is both lightweight and durable. If you need to bend conduit, this Gardner Bender Hand Bending Tool will meet your needs precisely.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.