Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Conical Anchor, 1" L, Nylon, 100 PK

  • Mfr # AP4-K100

  • Zoro # G6928588


product price: $17.29
/pk 100, $0.17/ea

Key Features

Anchor Length
1"
Thread Size
1/4"
Material
Nylon
Drill Bit Size
Plastic
Anchor Diameter
1/4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AP4-K100
Zoro #
G6928588
UPC #
032076309107
Country of Origin
China

Dimensions

Anchor Length
1"
Thread Size
1/4"
Drill Bit Size
Plastic
Anchor Diameter
1/4

Details

Item
Conical Anchor
Material
Nylon

Description

Plastic Conical Anchor,1/4 x 1 In.,PK100, Package Quantity 100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.