Zoro Homepage

CONNECTOR WIRE TWIST WING RED

  • Mfr # 19-086

  • Zoro # G307373156


product price: $2.99
/ea
Sold in multiples of 3 for $8.97

Key Features

Type
Twist-on
Color
Red
Insulation Material
thermoplastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19-086
Zoro #
G307373156
UPC #
32076190866
Country of Origin
China

Details

Item
Twist-On Wire Connector
Type
Twist-on
Color
Red
Insulation Material
thermoplastic

Description

Easyon, easyoff without tools Wings are knurled for a surer grip and offset from the centerline for greater twisting leverage Easily removed for repeat usage on same size combination or larger Expandable squarewire plated spring instantly adjusts to the shape and size of the splice for a vibrationresistant connection Tough thermoplastic shell shields against environmental extremes Flameretardant, nonporous and noncorrosive shell resists surface cracking and chemical action Temperature rating 221 degrees F Superior flashover protection Highdielectric shell features deep skirt design to prevent exposure of bare wire Buttress threads screw into wire insulation Copper to copper connections only cULus Listed

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.