Zoro Homepage

Copper Crimp Connector, 18 to 10 AWG Wire, Copper Contact

  • Mfr # 10-310C

  • Zoro # G307372906


product price: $14.69
/ea

Key Features

Type
Crimp
Maximum Voltage
600 V
Termination Style
Crimp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10-310C
Zoro #
G307372906
UPC #
32076103101
Country of Origin
Taiwan, Province of China

Details

Item
Crimp Wire Connector
Type
Crimp
Maximum Voltage
600 V
Termination Style
Crimp

Description

Connect separate copper wires together with the Gardner Bender 18 to 10 AWG copper crimp connectors These connectors offer strong vibration resistance and are 600 V rated

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.