Zoro Homepage

Crimp Connector, 18 to 10 AWG Wire, Steel Contact, Silver

  • Mfr # 10-410

  • Zoro # G807373069


product price: $10.89
/ea

Key Features

Type
Crimp
Maximum Wire Size
10 AWG
Minimum Wire Size
18 AWG
Termination Style
Crimp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10-410
Zoro #
G807373069
UPC #
32076104108
Country of Origin
China

Dimensions

Maximum Wire Size
10 AWG
Minimum Wire Size
18 AWG

Details

Item
Crimp Wire Connector
Type
Crimp
Termination Style
Crimp

Description

Crimp connectors for strong, vibrationresistant permanent connections in branch circuits and fixture wiring UL listed

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.