
Crimp Connector, 22 to 10 AWG Wire, Copper Contact, Nylon Housing Material, White
Mfr # 20-090
Zoro # G407373155
product price: $4.49
/ea
Sold in multiples of 2 for $8.98
Key Features
Type
Crimp
Termination Style
Crimp
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20-090
Zoro #
G407373155
UPC #
32076050245
Country of Origin
Taiwan, Province of China
Details
Item
Crimp Wire Connector
Type
Crimp
Termination Style
Crimp
Description
Closed end connectors are ideal for making a simple connection of two or more wires to create a pigtail connection The pigtail connector is a closed end, crimp on wire connector used to secure electrical connection points The proper installation method is to connect the wires together first and then add a pigtail connector and crimp tight to provide a safe, secure and stable connection particularly in applications subject to vibration Designed to be used with both solid and stranded wire these closed end connectors feature a tinplated seamless copper sleeve with translucent nylon insulation Connector rated for 22 to 10 AWG applications up to 300 V
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.