Zoro Homepage

Crimp Wire Connector, 14 AWG Max, White, Nylon Insulation, 300 V

  • Mfr # 20-089

  • Zoro # G207373133


product price: $4.45
/ea
Sold in multiples of 2 for $8.90

Key Features

Type
Crimp
Color
White
Maximum Wire Size
14 AWG
Minimum Wire Size
22 AWG
Insulation Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20-089
Zoro #
G207373133
UPC #
32076049966
Country of Origin
Taiwan, Province of China

Dimensions

Maximum Wire Size
14 AWG
Minimum Wire Size
22 AWG

Details

Item
Crimp Wire Connector
Type
Crimp
Color
White
Insulation Material
Nylon
Maximum Voltage
300 V
Minimum Wire Combination
(2) 22 AWG
Termination Style
Crimp

Description

Closed end connectors are ideal for making a simple connection of two or more wires to create a pigtail connection The pigtail connector is a closed end, crimp on wire connector used to secure electrical connection points The proper installation method is to connect the wires together first and then add a pigtail connector and crimp tight to provide a safe, secure and stable connection particularly in applications subject to vibration Designed to be used with both solid and stranded wire these closed end connectors feature a tinplated seamless copper sleeve with translucent nylon insulation Connector rated for 22 to 14 AWG applications up to 300 V with a minimum 2 to 22 and maximum 1 14 w1 18

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.