Zoro Homepage

Digital Multimeter, 4 Func., 14 Range, 600 V Max DC, 0 V Max AC, 2,000 Instrument Counts, LCD

  • Mfr # GDT-3190

  • Zoro # G6926829


product price: $39.19
/ea

Key Features

Display Type
LCD
Data Hold
Yes
Instrument Counts
2,000
Includes
Leads, Tester
Standards
CAN/CSA C22.2, UL 61010-1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GDT-3190
Zoro #
G6926829
UPC #
032076068370
Country of Origin
China

Dimensions

Manufacturers Warranty Length
1 yr
Overall Height
1.3 in
Depth
5.5 in
Overall Width
2.8 in
Battery Size
9V

Description

Digital Multimeter,4 Func.,14 Range, Audible Continuity No, Basic AC Voltage Accuracy +/-2.5 Percent, Basic DC Voltage Accuracy +/-1.2 Percent of Reading +2 Digits, Data Hold Yes, Instrument Safety Rating CAT III 600V, Maximum AC Voltage Measurement 500 V, Maximum DC Voltage Measurement 600 V, Instrument Counts 2,000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.