
DISC F 22-16AWG 10PK
Mfr # 21-146F
Zoro # G806004131
product price: $6.76
/pk 10, $0.68/eaSold in multiples of 2 for $13.52
Key Features
Max (wire)
16
Min (wire)
22
Terminal Type
Disconnect
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
21-146F
Zoro #
G806004131
UPC #
-
Country of Origin
Taiwan, Province of China
Details
Max (wire)
16
Min (wire)
22
Terminal Type
Disconnect
Description
The Gardner Bender quick and always-reliable crimp-type wire terminals feature color-coded barrels denoting industry standard wire gauge sizes. Available in ring, spade, disconnect, and bullet styles. Temperature ratings for the complete line are 75°C (167°F). You will find various terminals for various circuit protection devices, all insulated to last for those any environments.
- • GB terminals are leading the industry in quality and durability
- • Long lasting
- • Vinyl insulated barrels provide a high degree of protection and carry a maximum 600V rating
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.