DSA600TRMS Clamp-On Meter Yellow & Red
- Mfr # 3569464
- Zoro # G103979675
product price:Â
$
152.99
/ea
Free Shipping & Returns
Key Features
Width
6 in
Length
6 in
Voltage Channels
AC Voltage 0-600, DC Voltage 0-600, Resistance 600 Ohms
Color
Black/Yellow
Height
9-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3569464
- Zoro #
- G103979675
- UPC #
- 35632200733
- Country of Origin
- China
- Item
- Clamp-On Meter
- Voltage Channels
- AC Voltage 0-600, DC Voltage 0-600, Resistance 600 Ohms
- Color
- Black/Yellow
- ETL Listed
- Yes
- Audible Alert
- Yes
Dimensions
- Width
- 6 in
- Length
- 6 in
- Height
- 9-1/2 in
Description
This clamp meter offers a large range of superior functions like advanced temperature measurements and peak hold. Suitable for measuring AC current, AC/DC voltage, Resistance and Continuity.
Features- Height: 9-1/2"
- Color: Yellow/Red
- Battery Size: AAA
- Precise True RMS Circuitry
- Integrated non-contact voltage detection
- Data hold capability to maintain reading on display
- Auto power off functionality to save batery life
- Test Range: AC Voltage 0-600, DC Voltage 0-600, Resistance 600 Ohms
- Non Contact AC Voltage 70-600, AC Current 0-600
- Can be used to check and test outlets, fuses, wires, appliances, motors, batteries and electronics
- Audible at resistance less than 50 Ohms
- 12 function true RMS clamp meter
- Includes test leads, batteries and carrying case
- Clamshell
- ETL Listed
- Dimension: 9.9" H x 6" W x 2.6" L
- Weight: 1.1 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.