Shop GARDNER BENDER
See all product information
Create Account
Electrical Guide
- Mfr # ERB-WS
- Zoro # G7797919
product price:
$
18.35
/ea
Key Features
Height
0.5 in
Width
5.5 in
Length
10.88 in
Features
DIY electrical guide based on NEC with clear illustrations, safety practices, and step-by-step wiring instructions
Model
44 Edition
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ERB-WS
- Zoro #
- G7797919
- UPC #
- 32076057121
- Country of Origin
- United States
Dimensions
- Height
- 0.5 in
- Width
- 5.5 in
- Length
- 10.88 in
Details
- Item
- Guide
- Features
- DIY electrical guide based on NEC with clear illustrations, safety practices, and step-by-step wiring instructions
- Model
- 44 Edition
- Electrician Tool Type
- Reference Book
Description
The Gardner Bender Wiring Simplified 44th Edition is a comprehensive book that translates the National Electric Code rules into easy-to-understand explanations that help the both the pro and novice safely install wiring in homes. Organized into 4 parts getting started, The Basics Wires, circuits and grounding Installing service equipment and wiring, Special wiring situations and projects with clear explanations on how to complete any task. This updated book provides excellent guidance and won’t leave you stranded in the dark.
- • Electrical reference book
- • Great for DIYers and Professionals
- • Based on National Electric Code
- • Easy to understand manual
- • General how-to instruction
- • Translates the National Electric Code rules into easy to understand explanations on how to complete safe wiring installs in homes
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.