Zoro Homepage

Electrical Tape, 3/4" x 30 ft., Black

  • Mfr # GTP-307

  • Zoro # G4880377


product price: $1.69
/ea
Sold in multiples of 10 for $16.90

Key Features

Tape Thickness
7 mil
Performance Temp.
Up to 176 Degrees F
Tape Tensile Strength
16 lb/in
Color
Black
Width
3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTP-307
Zoro #
G4880377
UPC #
032076896621
Country of Origin
China

Dimensions

Tape Thickness
7 mil
Width
3/4"
Length
30 ft.

Details

Performance Temp.
Up to 176 Degrees F
Item
Electrical Tape,3/4" x 30 ft.,Black
Tape Tensile Strength
16 lb/in
Color
Black
Material
PVC
Features
Corrugated for Added Flexibility; Lead-Free; Resistant to Abrasion, UV Rays, Moisture and Many Acids; UL Listed and CSA Certified; Applications up to 600 V; Flame Retardant
Adhesion Strength
20 oz./in.
Tape Color
Black

Description

Electrical Tape,3/4 In. x 30 ft.,Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.