Zoro Homepage

Electrical Tape, 3/4"x12ft, Assorted Color

  • Mfr # GTPR-575

  • Zoro # G7900818


product price: $3.29
/ea
Sold in multiples of 3 for $9.87

Key Features

Tape Thickness
7 mil
Color
Red, White, Blue, Green, Yellow
Width
3/4"
Length
12 ft.
Material
Pressure Sensitive Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTPR-575
Zoro #
G7900818
UPC #
032076072216
Country of Origin
China

Dimensions

Tape Thickness
7 mil
Width
3/4"
Length
12 ft.

Details

Item
Electrical Tape,3/4x12ft,Assorted Color
Color
Red, White, Blue, Green, Yellow
Material
Pressure Sensitive Vinyl

Description

In.Electrical Tape,3/4 In.x12ft,Assorted Color

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.