Electrical Tape, Orange, Puck
Mfr # GTO-667P
Zoro # G4880386
product price: $4.45
/eaKey Features
Tape Thickness
7 mil
Color
Orange
Width
3/4"
Length
60 ft.
Material
vinyl
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GTO-667P
Zoro #
G4880386
UPC #
032076065324
Country of Origin
China
Dimensions
Tape Thickness
7 mil
Width
3/4"
Length
60 ft.
Details
Item
Electrical Tape,Orange,Puck
Color
Orange
Material
vinyl
Tape Color
Orange
Description
Electrical Tape,Orange,Puck
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.