Zoro Homepage

Electrical Tape, Yellow

  • Mfr # GTY-667P

  • Zoro # G4880261


product price: $3.39
/ea
Sold in multiples of 10 for $33.90

Key Features

Tape Thickness
7 mil
Performance Temp.
Up to 176 Degrees F
Tape Tensile Strength
16 lb/in
Color
Yellow
Width
3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTY-667P
Zoro #
G4880261
UPC #
032076065355
Country of Origin
China

Dimensions

Tape Thickness
7 mil
Width
3/4"
Length
60 ft.

Details

Performance Temp.
Up to 176 Degrees F
Item
Electrical Tape,Yellow
Tape Tensile Strength
16 lb/in
Color
Yellow
Adhesion Strength
20 oz./in.
Features
Corrugated for Added Flexibility; Lead-Free; Resistant to Abrasion, UV Rays, Moisture and Many Acids; UL Listed and CSA Certified; Applications up to 600 V; Flame Retardant
Material
PVC
Tape Color
Yellow

Description

Electrical Tape,Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.