Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electrician's Screw Kit, 832 Thread, Round Head, Phillips Drive

  • Mfr # SK-832T

  • Zoro # G907387591


product price: $11.51
/ea

Key Features

System of Measurement
Inch
Head Type
Round
Drive
Phillips
Number of Pieces
135
Number of Sizes
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SK-832T
Zoro #
G907387591
UPC #
32076912918
Country of Origin
China

Dimensions

Number of Sizes
6

Details

Item
Screw Assortment
System of Measurement
Inch
Head Type
Round
Drive
Phillips
Number of Pieces
135

Description

GB Electrician's Screw Kit, Thread Size 832, Head Type Round, Drive Type Phillips, Silver, Includes 20 23 in, 20 78 in, 20 1 in, 20 114 in, 20 158 in, 20 2 in Phillips Head Screws

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.