Fish Stick, 12 ft, Fiberglass
Mfr # FTX-12L
Zoro # G4403506
product price: $45.23
/eaKey Features
Features
2 Different Threading Tips Provided for A Variety of Applications, Ensures Rigidity When Extended
Length
12 ft
Size
1/4" dia.
Includes
(3) 4 ft Sticks
Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FTX-12L
Zoro #
G4403506
UPC #
032076067250
Country of Origin
China
Dimensions
Length
12 ft
Size
1/4" dia.
Pole Diameter
1/4 in
Tool Length
12 ft
Rod Diameter
1/4 in
Individual Rod Length
4 ft
Details
Item
Fish Stick
Features
2 Different Threading Tips Provided for A Variety of Applications, Ensures Rigidity When Extended
Includes
(3) 4 ft Sticks
Color
Red
Flexibility
Medium
Material
Fiberglass
Connector Material
Fiberglass
Individual Rod Weight
1 lb
Rod Color
Red
Description
This GARDNER BENDER FTX-12L Fish Stick is the perfect tool for measuring oil or water levels in tanks, pits, or ditches. The 12 ft fiberglass fish stick has a 1/4" diameter. Its flexibility makes it ideal for use on rough surfaces. This red fish stick also has a medium pole diameter of 1/4". You will be able to perform your job more efficiently with this GARDNER BENDER FTX-12L Fish Stick.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.