Fish Tape, 1/8 In x 125 ft, Carbon Steel

  • Mfr # FTS-125R

  • Zoro # G4403463


product price: $70.59
/ea

Key Features

Features
Corrosion-Resistant
Length
125 ft
Size
1/8" x 0.060"
Tape Material
Steel
Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FTS-125R
Zoro #
G4403463
UPC #
032076056100
Country of Origin
China

Dimensions

Length
125 ft
Size
1/8" x 0.060"
Tape Size
1/8"
Case Dia.
12 in
Tape Length
125 ft
Tape Width
1/8 in
Tape Thickness
1/16 in
Case Diameter
12 in

Details

Item
Fish Tape
Features
Corrosion-Resistant
Tape Material
Steel
Color
Red
Winder Case
Yes
Case Material
ABS Nylon
Case Style
Winder Slide
Tape Profile
Flat
Series
UpperHand
Standards
RoHS Compliant
Tool Weight
5.2 lb
Tape Shape
Flat
Tape Color
Red
Case Winding Type
Winder Slide

Description

The Gardner Bender 1/8" x 125 ft Fish Tape is the perfect tool for fishing wires, tubing, and other objects through tight spaces. The red tape is made of plated carbon steel and features a comfort formed rubber grip. It has corrosion resistant properties that make it last longer. With a flat profile, this fish tape has a size of 1/8". The winder slide case makes storing this tool easy. Whether you are fishing wires or any other object through tight spaces, the Gardner Bender 1/8" x 125 ft Fish Tape will be your go to tool.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.