Fish Tape, 1/8 In x 250 ft, Carbon Steel
Mfr # FTS-250R
Zoro # G4403472
product price: $92.85
/ea
Free Shipping & Returns
Key Features
Features
Corrosion-Resistant
Length
250 ft
Size
1/8" x 0.060"
Tape Material
Steel
Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FTS-250R
Zoro #
G4403472
UPC #
032076056124
Country of Origin
China
Dimensions
Length
250 ft
Size
1/8" x 0.060"
Case Dia.
12 in
Tape Size
1/8"
Case Diameter
12 in
Tape Thickness
1/16 in
Tape Width
1/8 in
Tape Length
250 ft
Details
Item
Fish Tape
Features
Corrosion-Resistant
Tape Material
Steel
Color
Red
Case Material
ABS Nylon
Winder Case
Yes
Tape Profile
Flat
Case Style
Winder Slide
Series
UpperHand
Standards
RoHS Compliant
Tape Shape
Flat
Tape Color
Red
Tool Weight
8.2 lb
Case Winding Type
Winder Slide
Description
The Gardner Bender FTS-250R Fish Tape is the ideal tool for fishing wire, cables, or piping through walls and floors. The tape features a comfort formed rubber grip that makes it easy to hold onto. Corrosion resistant, the plated wire is made of steel and measures 1/8" x 0.060". It has a flat profile with a length of 250 ft and case style winder slide. This red fish tape comes in an ABS nylon case measuring 12 in. in diameter. Gardner Bender's Fish Tape will help you accomplish your next wiring project with ease.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.