Zoro Homepage

Fish Tape, 1/8 In x 50 ft, Steel

  • Mfr # FTS-50B

  • Zoro # G4403497


product price: $41.89
/ea

Key Features

Features
Easily Disassembles for Fast Tape Replacement
Length
50 ft
Size
1/8" x 0.060"
Tape Material
Steel
Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FTS-50B
Zoro #
G4403497
UPC #
032076302504
Country of Origin
China

Dimensions

Length
50 ft
Size
1/8" x 0.060"
Tape Size
1/8" x 0.062"
Case Dia.
12 in
Tape Width
1/8 in
Case Diameter
12 in
Tape Length
50 ft
Tape Thickness
1/16 in

Details

Item
Fish Tape
Features
Easily Disassembles for Fast Tape Replacement
Tape Material
Steel
Color
Red
Winder Case
Yes
Tape Profile
Flat
Case Material
ABS Nylon
Case Style
Winder Slide
Standards
RoHS Compliant
Tape Color
Red
Tape Shape
Flat
Tape Tensile Strength
500 lb
Case Winding Type
Winder Slide
Tool Weight
2.3 lb

Description

Fish Tape, Tape Length 50 ft, Tape Material Steel, Tape Shape Flat, Case Winding Type Winder Slide, Tape Tensile Strength 500 lb, Case Diameter 12 in, Case Material ABS Nylon, Case Style Winder Slide, Features Easily Disassembles for Fast Tape Replacement, Standards RoHS Compliant, Tape Color Red, Tape Thickness 1/16 in, Tape Width 1/8 in, Tool Weight 2.3 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.