Fishing Line, Poly, 210 lb, 6500 ft, Blu, Bkt
Mfr # PL232B
Zoro # G4792627
product price: $54.69
/eaKey Features
Features
210 lb. Tensile Strength, Self-Lubricated
Length
6500 ft.
Size
210 lb x 6500 ft
Tape Material
Polyolefin
Includes
Bucket
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PL232B
Zoro #
G4792627
UPC #
032076897628
Country of Origin
United States
Dimensions
Length
6500 ft.
Size
210 lb x 6500 ft
Overall Length
6,500 ft
Compatible Conduit Size
1/2 in, 6 in
Overall Height
12.8 in
Overall Width
12 in
Details
Item
Fishing Line
Features
210 lb. Tensile Strength, Self-Lubricated
Tape Material
Polyolefin
Includes
Bucket
Color
Blue
For Use With
Fishing Systems
Material
Polyolefin
Product Type
Fishing Line
Tool Capacity
210 lb
Compatible Conduit
EMT, Flexible, IMC, PVC, Rigid
Compatible Blower/Vacuum Manufacturer Part Number
B60, BV208DA, JO225LC
Compatible Blower/Vacuum Series
Gardner Bender
Tensile Strength
210 lbf
Description
Fishing Line, Product Type Fishing Line, Overall Length 6,500 ft, Tensile Strength 210 lbf, Compatible Conduit EMT, Flexible, IMC, PVC, Rigid, Compatible Conduit Size 1/2 in, 6 in, Material Polyolefin, Includes Bucket, Overall Height 12.8 in, Overall Width 12 in, Compatible Blower/Vacuum Manufacturer Part Number B60, BV208DA, JO225LC, Color Blue, Compatible Blower/Vacuum Series Gardner Bender, Tool Capacity 210 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.