Shop GARDNER BENDER
See all product information
Create Account
FLX-3406B Black 6 ft. Flex Tubing
Mfr # 3535481
Zoro # G904108991
product price:Â $24.99
/eaKey Features
Length
6 ft.
Color
Black
Material
Polyethylene
Diameter
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3535481
- Zoro #
- G904108991
- UPC #
- 32076920692
- Country of Origin
- China
Dimensions
- Length
- 6 ft.
- Diameter
- 3/4 in
Details
- Color
- Black
- Item
- Flex Tube
- Material
- Polyethylene
Description
Features
- Compatible Diameter: 3/4 in.
- Length: 6 ft.
- Color Family: Black
- Material: Polypropelene
- Product Type: Flex Tubing
- Diameter: 3/4 in.
- Paintable or Stainable: No
- Installation Method: Tubing
- Organize and protect electrical hoses, wires and cables from cuts, abrasions and UV damage
- Edges of this flexible tubing are corrugated for maximum flexibility
- Split down the middle, the tubing allows for easy wiring breakout
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.