Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Foam Conduit Piston, 1/2 In, Grey, PK10

  • Mfr # FC1

  • Zoro # G4394783


product price: $52.39
/pk 10, $5.24/ea

Key Features

Material
Foam
Color
Gray
Includes
(10) Carriers
For Use With
Rigid, EMT, IMC, PVC, Flexible
Overall Length
0.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FC1
Zoro #
G4394783
UPC #
032076307226
Country of Origin
United States

Dimensions

Size
1/2 in
Overall Length
0.75 in
Compatible Conduit Size
1/2 in
Overall Height
1.8 in
Overall Width
0.8 in

Details

Item
Conduit Piston
Material
Foam
Color
Gray
Includes
(10) Carriers
For Use With
Rigid, EMT, IMC, PVC, Flexible
Compatible Conduit
EMT, Flexible, IMC, PVC, Rigid
Compatible Blower/Vacuum Series
Gardner Bender
Compatible Blower/Vacuum Manufacturer Part Number
B60, BV208DA, JO225LC
Product Type
Piston

Description

Conduit Piston, Product Type Piston, Overall Length 0.75 in, Tensile Strength Not Applicable, Compatible Conduit EMT, Flexible, IMC, PVC, Rigid, Compatible Conduit Size 1/2 in, Material Foam, Includes (10) Carriers, Overall Height 1.8 in, Overall Width 0.8 in, Compatible Blower/Vacuum Manufacturer Part Number B60, BV208DA, JO225LC, Color Gray, Compatible Blower/Vacuum Series Gardner Bender, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.