Zoro Homepage

Fork Terminal, 14 AWG, 600 V, Vinyl Insulated

  • Mfr # 10-113

  • Zoro # G407450696


product price: $11.65
/ea

Key Features

Maximum Wire Size
14 AWG
Minimum Wire Size
16 AWG
Insulation Type
Vinyl
Maximum Voltage
600 V
Maximum Operating Temperature
167 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10-113
Zoro #
G407450696
UPC #
32076101138
Country of Origin
Taiwan, Province of China

Dimensions

Maximum Wire Size
14 AWG
Minimum Wire Size
16 AWG

Details

Item
Fork Terminal
Insulation Type
Vinyl
Maximum Voltage
600 V
Maximum Operating Temperature
167 Degrees F
Standards
UL Listed

Description

Vinyl insulated copper Rated at 600 V maximum Temperature rating of 167 deg F UL Listed

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.