Zoro Homepage

Fork Terminal, 14 AWG, 600 V, Vinyl Insulated, Blue

  • Mfr # 10-114

  • Zoro # G607450717


product price: $14.25
/ea

Key Features

Insulation Color
Blue
Maximum Wire Size
14 AWG
Minimum Wire Size
16 AWG
Insulation Type
Vinyl
Maximum Voltage
600 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10-114
Zoro #
G607450717
UPC #
32076101145
Country of Origin
Taiwan, Province of China

Dimensions

Maximum Wire Size
14 AWG
Minimum Wire Size
16 AWG

Details

Item
Fork Terminal
Insulation Color
Blue
Insulation Type
Vinyl
Maximum Voltage
600 V
Maximum Operating Temperature
167 Degrees F
Standards
UL Listed

Description

Vinyl insulated copper Rated at 600 V maximum Temperature rating of 167 deg F UL Listed

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.