Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fork Terminal, #4 to #6 Stud Size, 14 AWG, 600 V, Vinyl Insulated, Crimp Termination Only

  • Mfr # 10-113

  • Zoro # G006431324


product price: $14.99
/ea

Key Features

Termination Style
Crimp Termination Only
Minimum Wire Size
16 AWG
Insulation Type
Vinyl
Maximum Voltage
600 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10-113
Zoro #
G006431324
UPC #
32076101138
Country of Origin
China

Dimensions

Maximum Wire Size
14 AWG
Minimum Wire Size
16 AWG
Stud Size
#4 to #6

Details

Item
Fork Terminal
Termination Style
Crimp Termination Only
Insulation Type
Vinyl
Maximum Voltage
600 V

Description

Gardner Bender terminals (and wiring accessories) offer the high quality and application flexibility that professionals demand. Available inn a variety of packaging options, look to Gardner Bender for secure wire connection options.


  • • These terminals are UL listed for safety and accommodate 16 - 14 AWG wire and 4 - 6 stud sizes
  • • These disconnects have a vinyl insulated barrel and are rated at 600-volt maximum
  • • Quick and reliable crimp-type wire connections
  • • Dependable and easy to use

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.