Zoro Homepage

Fork Terminal, 8 mm Stud Size, 18 AWG, Heat Shrink Insulated

  • Mfr # AMT-110

  • Zoro # G605897361


product price: $8.15
/ea

Key Features

Terminal Shape
Fork
Maximum Wire Size
18 AWG
Insulation Type
Heat Shrink
Stud Size
8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AMT-110
Zoro #
G605897361
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Size
18 AWG
Stud Size
8 mm

Details

Item
Fork Terminal
Terminal Shape
Fork
Insulation Type
Heat Shrink

Description

Constructed with Heat Shrink insulation that is adhesive lined to water proof and environmentally seal electrical connections when crimped and heated.


  • • Spade terminal
  • • Insulates and protects connections from wire pullout, moisture intrusion and abrasion
  • • Heat activated adhesive melts and flows to create a seal
  • • Resists salt water, oil, gasoline and other environmental contaminants
  • • Stud size 8
  • • Red

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.