Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fork Terminal, #8 to #10 Stud Size, 10 AWG, 600 V, Vinyl Insulated, Crimp Termination Only

  • Mfr # 15-116

  • Zoro # G3851159


product price: $6.95
/ea
Sold in multiples of 2 for $13.90

Key Features

Termination Style
Crimp Termination Only
Maximum Wire Size
10 AWG
Minimum Wire Size
12 AWG
Insulation Type
Vinyl
Stud Size
#8 to #10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15-116
Zoro #
G3851159
UPC #
32076075170
Country of Origin
Taiwan, Province of China

Dimensions

Maximum Wire Size
10 AWG
Minimum Wire Size
12 AWG
Stud Size
#8 to #10

Details

Item
Fork Terminal
Termination Style
Crimp Termination Only
Insulation Type
Vinyl
Maximum Voltage
600 V
Maximum Operating Temperature
167 Degrees F
Standards
UL and CSA listed

Description

The Vinyl-insulated ring terminals mate, connect or terminate a single wire. The ring shape of the terminal allows for connection to a screw or stud type electrical application. Our butted seam ring terminals are the most economical insulated terminal available. Vinyl-insulated ring terminals are commonly used in automotive and marine vehicles, but can be used in various other electrical applications.


  • • Crimp-type design
  • • Use to protect and seal electrical wire connections
  • • Vinyl-insulated spade terminal
  • • These ring terminals are UL and CSA listed for safety
  • • Rated 600 V max temperature rating: 167 deg F (75 deg C)
  • • Color coded by wire gauge size

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.