
Fork Terminal, #8 to #10 Stud Size, 10 AWG, Yellow, 14 PK
Mfr # 20-116
Zoro # G405897660
product price: $7.59
/pk 14, $0.54/eaSold in multiples of 2 for $15.18
Key Features
Insulation Color
Yellow
Maximum Wire Size
10 AWG
Minimum Wire Size
12 AWG
Stud Size
#8 to #10
Contact Material
Vinyl
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20-116
Zoro #
G405897660
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Maximum Wire Size
10 AWG
Minimum Wire Size
12 AWG
Stud Size
#8 to #10
Overall Length
3.75 in
Details
Item
Fork Terminal
Insulation Color
Yellow
Contact Material
Vinyl
Standards
CSA Listed, UL Listed
Wire Type
Insulated Wire
Max. Temp.
167 F
Features
Color-coded by wire gauge size
Description
Gardner Bender terminals (and wiring accessories) offer the high quality and application flexibility that professionals demand. Available in a variety of packaging options, look to Gardner Bender for secure wire connection options.
- • Dependable and easy to use
- • Long lasting
- • Spade terminals have vinyl-insulated barrels for quick and reliable crimp-type wire connections
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.