
Fork Terminal, #8 to #10 Stud Size, 14 AWG, Vinyl Insulated, Crimp Termination Only, 20 PK
Mfr # 20-114
Zoro # G105998612
product price: $7.59
/pk 20, $0.38/eaSold in multiples of 2 for $15.18
Key Features
Termination Style
Crimp Termination Only
Maximum Wire Size
14 AWG
Insulation Type
Vinyl
Stud Size
#8 to #10
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20-114
Zoro #
G105998612
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Maximum Wire Size
14 AWG
Stud Size
#8 to #10
Details
Item
Fork Terminal
Termination Style
Crimp Termination Only
Insulation Type
Vinyl
Description
Gardner Bender terminals (and wiring accessories) offer the high quality and application flexibility that professionals demand. Available inn a variety of packaging options, look to Gardner Bender for secure wire connection options.
- • Quick and reliable crimp-type wire connections
- • Color-coded by wire gauge size
- • Long lasting
- •
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.