Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fork Terminal, #8 to #10 Stud Size, 16 AWG, Vinyl Insulated, Crimp Termination Only, 20 PK

  • Mfr # 20-112

  • Zoro # G6926497


product price: $2.75
/pk 20, $0.14/ea
Sold in multiples of 4 for $11.00

Key Features

Termination Style
Crimp Termination Only
Maximum Wire Size
16 AWG
Insulation Type
Vinyl
Stud Size
#8 to #10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20-112
Zoro #
G6926497
UPC #
032076050320
Country of Origin
Taiwan, Province of China

Dimensions

Maximum Wire Size
16 AWG
Stud Size
#8 to #10

Details

Item
Fork Terminal
Termination Style
Crimp Termination Only
Insulation Type
Vinyl

Description

Insul Spade Termin.,22-18 8-10 Stud,PK20, Package Quantity 20

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.