Gardner Bender 1/4 in. D Heat Shrink Tubing Red 5 pk

  • Mfr # HST-250R

  • Zoro # G606004072


product price:  $7.65
/pk 5, $1.53/ea
Sold in multiples of 2 for $15.30

Key Features

Standards
UL Listed
Tubing Diameter (In.)
0.25 in
Length (ft)
0.33 ft
Color
Red
Features
Ideal for cable insulation, marking, and bundling. Provides superior mechanical, abrasion, and moisture protection. Flame retardant. Resists common fluids and solvents. UL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HST-250R
Zoro #
G606004072
UPC #
-
Country of Origin
China

Dimensions

Tubing Diameter (In.)
0.25 in
Length (ft)
0.33 ft

Details

Item
Thin-Wall Polyolefin
Standards
UL Listed
Color
Red
Features
Ideal for cable insulation, marking, and bundling. Provides superior mechanical, abrasion, and moisture protection. Flame retardant. Resists common fluids and solvents. UL Listed

Description

When wires become entangled they are safety hazards, for both the equipment and the owner. Gardner Bender offers a variety of products for protection and neatness. As the needs of professional electricians change in managing wire and cable, Gardner Bender continues to deliver innovative solutions. The 1/4 in. red Heat Shrink Tubing is made from flame-retardant polyolefin for durability and resistance to solvents and fluids. This heat shrink tubing is ideal for cable bundling and marking.


  • • 600 volt/mil dielectric strength
  • • Self-extinguishing tubing will not drip, crack or flow when heated to shrink temperatures
  • • Strips and cuts solid and stranded wire
  • • Air cushion grips

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.