
Gardner Bender 16-086N Large Winggard Twist-On Electrical Wire Connector - 125 Pack; Red
Mfr # 160390
Zoro # G104011824
product price: $44.89
/eaKey Features
Type
Twist-On
Termination Style
Twist-On
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
160390
Zoro #
G104011824
UPC #
-
Country of Origin
China
Details
Item
Twist-On Wire Connector
Type
Twist-On
Termination Style
Twist-On
Description
Features
- 125 Pack.
- Color - Red.
- Large Winggard Twist-On Electrical Wire Connector.
- 14 To 10 Awg Copper Wire.
- Polypropylene Flame Retardant Shell.
- Square Spring Steel Screw For Tight Connections.
- 600V.
- UL Listed & CSA Approved.
- Clear Jar.
- Dimension - 3.8 L x 3.6 W x 5.8 H in.
- Item Weight - 0.87 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.