
GreenGard Wire Connector, 14 to 10 AWG Wire, Copper Contact, Thermoplastic Housing Material, Green
Mfr # 10-095
Zoro # G407373391
product price: $19.55
/eaKey Features
Type
Twist-On
Termination Style
Twist-On
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
10-095
Zoro #
G407373391
UPC #
32076100957
Country of Origin
China
Details
Item
Twist-On Wire Connector
Type
Twist-On
Termination Style
Twist-On
Description
Specifically designed for making positive ground connections with a hole in the tip of the connector to feed ground wire through GreenGard connectors feature the same liveaction as GB WingGard connectors with knurled wings for a sure grip and greater twisting leveragetorque In addition GreenGard connectors offer added plating protection for corrosion resistance in grounding applications Inside the connector a zincplated square wire spring ensures a secure connection that resists corrosion The thermoplastic shell is designed for longlasting strength and resists chemicals while the deep skirt supports smooth wire entry and coverage of stripped wires
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.