GSW-26 Replacement Door Switch
- Mfr # 200093
- Zoro # G403999946
product price:Â
$
52.39
/ea
Key Features
Description/Special Features
Heat-treated zinc hex cap screw delivers high torque, strong grip, and corrosion resistance
Grade
5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 200093
- Zoro #
- G403999946
- UPC #
- -
- Country of Origin
- United States
- Description/Special Features
- Heat-treated zinc hex cap screw delivers high torque, strong grip, and corrosion resistance
- Grade
- 5
Description
Features
- Replacement Door Switch For GSW-SK.
- TV No. 509-813.
- Designed To Work With AC Or DC Systems.
- Turns Current On When The Door Opens.
- Off When The Door Closes.
- Single Pole.
- Carded.
- Dimension - 1 L x 2.75 W x 5 H in.
- Item Weight - 0.05 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.