Shop GARDNER BENDER
See all product information
Create Account
GTF600N Friction Tape, 3/4" X 60', Black
- Mfr # GTF600N
- Zoro # G302685308
product price:Â
$
12.59
/ea
Sold in multiples of 3 for
$37.77
Key Features
Tape Color
Black
Width
3.63 in
Length
0.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GTF600N
- Zoro #
- G302685308
- UPC #
- 32076896539
- Country of Origin
- United States
Dimensions
- Width
- 3.63 in
- Length
- 0.75 in
Details
- Tape Color
- Black
- Item
- Gardner Bender Friction Tape, 3/4" X 60', Black
Description
GARDNER BENDER GTF-600 FRICTION TAPE, BLACK, 3/4" X 60' FEATURES
- BLACK FRICTION TAPE WITH MATTED FINISH, AVAILABLE IN TWO LENGTHS. MATTED FINISH PROVIDES THE BEST GRIPPING SURFACE AVAILABLE. USE OVER ELECTRICAL SPLICES, WRAPPING GRIPS OR SPORTING GOODS.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.