Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heat Shrink Ring Terminal, 2.5:1 I.D. Shrink Ratio, Yellow, 3 PK

  • Mfr # AMT-106

  • Zoro # G6926488


product price: $5.69
/pk 3, $1.90/ea
Sold in multiples of 2 for $11.38

Key Features

Shrink Ratio
2.5:1
Shrink Tubing I.D. Before Shrinking
0.188 in
Color
Yellow
Use with Wire Size
12 to 10 AWG
Temp. Range
-55° to 105°C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AMT-106
Zoro #
G6926488
UPC #
032076052737
Country of Origin
United States

Dimensions

Use with Wire Size
12 to 10 AWG
Use With Wire Size
12 to 10 AWG

Details

Item
Heat Shrink Ring Terminal
Shrink Ratio
2.5:1
Shrink Tubing I.D. Before Shrinking
0.188 in
Color
Yellow
Temp. Range
-55° to 105°C
Terminal Type
Ring

Description

Ring Terminal Heat Shrink,12-10 AWG,PK3, Package Quantity 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.