Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heat Shrink Ring Terminal, 2.5:1 I.D. Shrink Ratio, Yellow, 5 PK

  • Mfr # AMT-4106

  • Zoro # G6926628


product price: $5.54
/pk 5, $1.11/ea
Sold in multiples of 2 for $11.08

Key Features

Shrink Ratio
2.5:1
Use with Wire Size
12 to 10 AWG
Temp. Range
-55° to 105°C
Terminal Type
Ring
Stud Size (Imperial)
45148
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AMT-4106
Zoro #
G6926628
UPC #
032076074876
Country of Origin
Taiwan, Province of China

Dimensions

Use with Wire Size
12 to 10 AWG
Stud Size (Imperial)
45148
Use With Wire Size
12 to 10 AWG

Details

Item
Heat Shrink Ring Terminal
Shrink Ratio
2.5:1
Color
Yellow
Temp. Range
-55° to 105°C
Terminal Type
Ring

Description

Ring Terminal Heat Shrink,12-10 AWG,PK5, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.