Zoro Homepage

Heat Shrink Ring Terminal, 3 PK

  • Mfr # AMT-5106

  • Zoro # G6926713


product price: $7.79
/pk 3, $2.60/ea

Key Features

Use with Wire Size
12 to 10 AWG
Temp. Range
167°C
Terminal Type
Ring
Use With Wire Size
12 to 10 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AMT-5106
Zoro #
G6926713
UPC #
032076074937
Country of Origin
Taiwan, Province of China

Dimensions

Use with Wire Size
12 to 10 AWG
Use With Wire Size
12 to 10 AWG

Details

Item
Heat Shrink Ring Terminal
Color
Yellow
Temp. Range
167°C
Terminal Type
Ring

Description

Ring Terminal Heat Shrink,12-10AWG,PK3, Package Quantity 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.