Zoro Homepage

Heat Shrink Ring Terminal, 4 PK

  • Mfr # AMT-5104

  • Zoro # G6926661


product price: $7.69
/pk 4, $1.92/ea

Key Features

Use with Wire Size
16 to 14 AWG
Temp. Range
167°C
Terminal Type
Ring
Use With Wire Size
16 to 14 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AMT-5104
Zoro #
G6926661
UPC #
032076074920
Country of Origin
Taiwan, Province of China

Dimensions

Use with Wire Size
16 to 14 AWG
Use With Wire Size
16 to 14 AWG

Details

Item
Heat Shrink Ring Terminal
Color
Blue
Temp. Range
167°C
Terminal Type
Ring

Description

Ring Terminal Heat Shrink,14 10 Stud,PK4, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.