Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heat Shrink Ring Terminal, Red, 6 PK

  • Mfr # AMT-4100

  • Zoro # G6926652


product price: $6.39
/pk 6, $1.07/ea
Sold in multiples of 2 for $12.78

Key Features

Use with Wire Size
22 to 18 AWG
Temp. Range
75°C
Stud Size (Imperial)
45148
Terminal Type
Ring
Use With Wire Size
22 to 18 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AMT-4100
Zoro #
G6926652
UPC #
032076074852
Country of Origin
Taiwan, Province of China

Dimensions

Use with Wire Size
22 to 18 AWG
Stud Size (Imperial)
45148
Use With Wire Size
22 to 18 AWG

Details

Item
Heat Shrink Ring Terminal
Color
Red
Temp. Range
75°C
Terminal Type
Ring

Description

Ring Terminal Heat Shrink,22-18 AWG,PK6, Package Quantity 6

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.