Heat Shrink Tube, 2:1 I.D. Shrink Ratio, Black, 4 in, 5 PK

  • Mfr # 161617

  • Zoro # G610660356


product price:  $37.69
/pk 5, $7.54/ea

Key Features

Shrink Ratio
2:1
Shrink Tubing I.D. After Shrinking
1/8 in
Color
Black
Length
4 in
Temp. Range
-55° to 135°C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
161617
Zoro #
G610660356
UPC #
32076077624
Country of Origin
China

Dimensions

Length
4 in

Details

Item
Heat Shrink Tube
Shrink Ratio
2:1
Shrink Tubing I.D. After Shrinking
1/8 in
Color
Black
Temp. Range
-55° to 135°C
Min. Shrink Temp.
120°C
Shrink Tubing I.D. Before Shrinking
1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.