Heat Shrink Tube, 2:1 I.D. Shrink Ratio, Black, 4 in

  • Mfr # HST-ASTB

  • Zoro # G407950820


product price: $18.85
/ea

Key Features

Shrink Ratio
2:1
Shrink Tubing I.D. After Shrinking
3/64 in
Material
Polyolefin
Color
Black
Length
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HST-ASTB
Zoro #
G407950820
UPC #
32076077914
Country of Origin
China

Dimensions

Length
4 in

Details

Item
Heat Shrink Tube
Shrink Ratio
2:1
Shrink Tubing I.D. After Shrinking
3/64 in
Material
Polyolefin
Color
Black
Temp. Range
-55° to 135°C
Min. Shrink Temp.
120°C
Shrink Tubing I.D. Before Shrinking
3/32 in

Description

For insulating electrical wire, repairing appliance cords and covering tool handles Flameretardant polyolefin construction Abrasionand moistureresistant Features 21 shrink ratio and 600 Vmil dielectric strength Meets UL 224 CSA C222 No 1981 standards

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.