Heat Shrink Tube, Heavy Wall, 3:1 I.D. Shrink Ratio, Black, 6 in

  • Mfr # 63479

  • Zoro # G704009078


product price:  $50.29
/ea

Key Features

Shrink Ratio
3:1
Wall Type
Heavy Wall
Shrink Tubing I.D. After Shrinking
1/2 in
Color
Black
Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63479
Zoro #
G704009078
UPC #
32076018306
Country of Origin
China

Dimensions

Length
6 in

Details

Item
Heat Shrink Tube
Shrink Ratio
3:1
Wall Type
Heavy Wall
Shrink Tubing I.D. After Shrinking
1/2 in
Color
Black
Min. Shrink Temp.
120°C
Shrink Tubing I.D. Before Shrinking
1-1/2 in

Description

Features
  • Heat shrink tubes heavy wall adhesive lined initial id 1- 1/2 in. finished 1/2 in. length 6 in. High impact, abrasion and corrosion resistant.
  • Submersible and great for direct burial installations.
  • Inner adhesive bonds to plastics, rubber, neoprene, steel and polyethylene.
  • Size - 6 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.