Zoro Homepage

Heat Shrink Tube Kit, Thin Wall, Black, 3 in

  • Mfr # 7057789

  • Zoro # G803798521


product price: $46.89
/ea

Key Features

Wall Type
Thin Wall
Material
Polyolefin
Color
Black
Length
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7057789
Zoro #
G803798521
UPC #
032076077914
Country of Origin
China

Dimensions

Length
3 in

Details

Item
Heat Shrink Tube Kit
Wall Type
Thin Wall
Material
Polyolefin
Color
Black

Description

Thin wall heat-shrink tubing is constructed from durable, flame-retardant black polyolefin which is resistant to both solvents and fluids making it ideal for cable insulation, repair, marking or bundling. Heat shrink not only provides superior mechanical, abrasion and moisture protection but also strengthens connections and provides a comfortable gripping surface. As a result, professional and DIY multi-purpose uses include repairing cords (ranging from large appliance cords to small electronic cables that show wear at pull-out), covering tool and sporting equipment handles, and sealing rope for neat, unravel resistant ends. Finally, tubing capably resists common fluids and solvents.

Features
  • Provides excellent protection from mechanical abrasion and moisture
  • Flame-retardant polyolefin construction resists common fluids and solvents
  • Repairs, strengthens and protects cable insulation to ensure strong connections
  • Ideal for general purposes uses including adding perspiration-resistant grip to tool and sporting handles or sealing rope ends
  • Excellent product to repair appliance, extension or small electronic cords that are exposing bare wires
  • 160 Piece
  • Color - Black
  • Size - 3 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.