Heat Shrink Tube, Thin Wall, 2:1 I.D. Shrink Ratio, 3/32 in I.D. Before Shrinking, Black, 4 in, 8 PK

  • Mfr # HST-093

  • Zoro # G6928667


product price:  $3.15
/pk 8, $0.39/ea
Sold in multiples of 3 for $9.45

Key Features

Shrink Ratio
2:1
Wall Type
Thin Wall
Shrink Tubing I.D. Before Shrinking
3/32 in
Shrink Tubing I.D. After Shrinking
3/64 in
Material
Polyolefin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HST-093
Zoro #
G6928667
UPC #
032076560935
Country of Origin
China

Dimensions

Length
4 in
Use with Wire Size
24 AWG

Details

Item
Heat Shrink Tube
Shrink Ratio
2:1
Wall Type
Thin Wall
Shrink Tubing I.D. Before Shrinking
3/32 in
Shrink Tubing I.D. After Shrinking
3/64 in
Material
Polyolefin
Color
Black
Temp. Range
-55° to 135°C
Min. Shrink Temp.
120°C

Description

Heat Shrink Tubing,3/32-3/64 In. 4 In. Len,PK8, Package Quantity 8

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.