Heat Shrink Tube, Thin Wall, 2:1 I.D. Shrink Ratio, 5/16 in I.D. Before Shrinking, Black, 8 ft

  • Mfr # HST-102B

  • Zoro # G6928807


product price: $14.99
/ea

Key Features

Shrink Ratio
2:1
Wall Type
Thin Wall
Shrink Tubing I.D. Before Shrinking
5/16 in
Shrink Tubing I.D. After Shrinking
5/32 in
Material
Polyolefin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HST-102B
Zoro #
G6928807
UPC #
032076072131
Country of Origin
China

Dimensions

Length
8 ft
Use with Wire Size
14 to 6 AWG

Details

Item
Heat Shrink Tube
Shrink Ratio
2:1
Wall Type
Thin Wall
Shrink Tubing I.D. Before Shrinking
5/16 in
Shrink Tubing I.D. After Shrinking
5/32 in
Material
Polyolefin
Color
Black
Temp. Range
-55° to 135°C
Min. Shrink Temp.
120°C

Description

Heat Shrink Tubing,5/16-5/32 In. 8' Length

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.