Heat Shrink Tube, Thin Wall, 2:1 I.D. Shrink Ratio, Black, 3 in

  • Mfr # HST-ASTB

  • Zoro # G006438279


product price: $17.79
/ea

Key Features

Shrink Ratio
2:1
Wall Type
Thin Wall
Material
Polyolefin
Color
Black
Length
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HST-ASTB
Zoro #
G006438279
UPC #
32076077914
Country of Origin
China

Dimensions

Length
3 in

Details

Item
Heat Shrink Tube
Shrink Ratio
2:1
Wall Type
Thin Wall
Material
Polyolefin
Color
Black
Temp. Range
-55° to 135°C
Min. Shrink Temp.
120°C

Description

Put safety first with durable, flame-retardant tubing that is ideal for cable insulation, repair, marking or bundling. The Gardner Bender HST-ASTB Heat-Shrink Tubing Assortment includes 160 tubes in six sizes (2:1 shrink ratio), plus organizer storage case. Each thin-wall heat-shrink tubing not only provides superior mechanical, abrasion and moisture protection but also strengthens connections and provides a comfortable gripping surface. As a result, professional and DIY multi-purpose uses include repairing cords (ranging from large appliance cords to small electronic cables that show wear at pull-out); covering tool and sporting equipment handles; and sealing rope for neat, unravel resistant ends. Upon heating to 120 C (250 F) the tubing begins to shrink but will not drip, crack or flow. Plus, it is self-extinguishing within 30 seconds. Meets UL 224, 125 C: CSA C22.2 No3 198.1, 125 C; MIL-DTL-23053/5, Class 1 and 2, AMS 3636 and 3637; DEF STAN 59-79, Issue 3 Type 2a. Continuous operating temperature: -55 C (-67 F) to 135 C (275 F). Shrink temperature: 120 C (250 F) to 250 C (480 F). 600 V/Mil Dielectric strength.


  • • Provides excellent protection from mechanical abrasion and moisture
  • • Flame-retardant polyolefin construction resists common fluids and solvents
  • • Repairs appliance, extension or small electronic cords with exposed bare wires
  • • Repairs, strengthens and protects cable insulation to ensure strong connections
  • • Also ideal for many general-purpose applications, from non-slip handles to non-fray rope ends

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.