Heat Shrink Tube, Thin Wall, 2:1 I.D. Shrink Ratio, White, 4 in

  • Mfr # HST-250W

  • Zoro # G507448500


product price: $4.89
/ea
Sold in multiples of 2 for $9.78

Key Features

Shrink Ratio
2:1
Wall Type
Thin Wall
Shrink Tubing I.D. After Shrinking
1/8 in
Material
Polyolefin
Use with Wire Size
18 to 10 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HST-250W
Zoro #
G507448500
UPC #
32076077785
Country of Origin
China

Dimensions

Length
4 in
Use with Wire Size
18 to 10 AWG

Details

Item
Heat Shrink Tube
Shrink Ratio
2:1
Wall Type
Thin Wall
Shrink Tubing I.D. After Shrinking
1/8 in
Material
Polyolefin
Color
White
Temp. Range
-55° to 135°C
Min. Shrink Temp.
120°C
Shrink Tubing I.D. Before Shrinking
1/4 in

Description

For cable insulation, marking and bundling, with superior mechanical, abrasion and moisture protection Flame retardant, meets UL 224 VW1 Resists common fluids and solvents 21 shrink ratio 3 in L

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.