Hex-Lok 22-8 Ga. Copper Wire Wire Connectors Tan 175 pk
- Mfr # 16-1H1N
- Zoro # G7798521
Key Features
Specifications
Product Information
- MFR #
- 16-1H1N
- Zoro #
- G7798521
- UPC #
- 32076049836
- Country of Origin
- China
Dimensions
- Maximum Wire Size
- 8 AWG
- Minimum Wire Size
- 22 AWG
Details
- Item
- Wire Connector
- Type
- Twist-On
- Color
- Tan
- Insulation Material
- Thermoplastic
- Maximum Voltage
- 1,000V
- Termination Style
- Twist-On
Description
These multi-range hex-head connectors cover 95 percent of everyday applications making them the simple choice for all of your wire connection needs. Don't worry about using a hex tool to install - you can't over-torque this connector because it's patented hex-head design strips out at UL torque saving the wires and your fingers. Inside the connector a zinc-plated square wire spring ensures a secure connection that resists corrosion. The thermoplastic shell is designed for long-lasting strength and resists chemicals while the deep skirt supports smooth wire entry and coverage of stripped wires. Use for: Large appliances, Timers, Indoor lighting, Switches, Ballasts, Junction Box, Air conditioners.
- • Hex head design allows for automatic or manual installation without stress distortion
- • Patented design can't be over-torqued, strips out at UL torque
- • 5/16" or 7/16" hex driver installation option
- • Streamlined design for compact installations
- • Square wire spring grabs and holds wires for secure connections
- • Long skirt covers stripped wires
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.